Pushbutton Mp1-11Y

Item #: 0627752

Cat #: MP1-11Y

UPC: 320500261078

$ 10.81 EA
Company wide:
13 in stock
Documents & Guides
Modular Pushbutton - Momentary - Flush - Illuminated - Black Plastic - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Illuminated - Black Plastic - No Contact Block

Modular Pushbutton - Momentary - Flush - Illuminated - Black Plastic - No Contact Block

Also known as: 320500261078, MP1-11Y, ABBMP111Y

Specifications

Type: Flush, Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Yellow
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Color: Yellow