22mm Contact Block, 1 N.C., Modular

Item #: 0627747

Cat #: MCBH-01

UPC: 320500307509

$ 26.03 EA
Company wide:
68 in stock
Documents & Guides
1 N.C. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Overview

1 N.C. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

1 N.C. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches. 

Also known as: 320500307509, MCBH-01, ABBMCBH01

Specifications

Type: Accessories, Contact Block, 1 N.C.
Family / Style: Modular
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Accessories, Contact Block, 1 N.C.
Volts DC: 600
Volts AC: 600
Family / Style: Modular
Mounting: Front