208/240V AC, Replacement Coil, C25 DP Contactors, 50A, 2-3P

Item #: 0627679

Cat #: 9-3186-2

UPC: 782116326518

$ 208.68 EA
Company wide:
0 in stock
Documents & Guides
208/240V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 50 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).

Overview

208/240V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 50 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).
Also known as: 782116326518, 9-3186-2, CUT931862

Specifications

Type: Replacement, Coil
Volts AC Control: 240, 208
Amps: 50
Size: 50 mm
Type: Replacement, Coil
Amps: 50
Volts AC Control: 240, 208
Size: 50 mm