110/120V AC, Replacement Coil, C25

Item #: 0627672

Cat #: 9-3185-1

UPC: 786676042130

$ 208.68 EA
Company wide:
8 in stock
Documents & Guides
110/120V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1)

Overview

110/120V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1)

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 786676042130, 9-3185-1, CUT931851

Specifications

Volts AC Control: 110/120
Poles: 3, 2
Mounting: Device
Amps: 40
Size: 50 mm
Amps Range: 15 - 25 - 30 - 40
Volts AC Control: 110/120
Mounting: Device
Size: 50 mm
Poles: 3, 2
Amps: 40
Amps Range: 15 - 25 - 30 - 40