ETN S27N27S02 General-Purpose Encap

Item #: 0627611

Cat #: S27N27S02

UPC: 786680065040

$ 1259.74 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N27S02 GENERAL-PURPOSE

Overview

C-H S27N27S02 GENERAL-PURPOSE
Also known as: 786680065040, S27N27S02, CUTS27N27S02

Specifications

Volt Amps: 2kVA
Primary Voltage: 277
Secondary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 2kVA
Secondary Voltage: 277
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R