
Occupancy Sensor, Infrared, Ceiling Mount, 360°, White
Item #: 0627548
Cat #: OSC15-I0W
UPC: 078477180587
$ 130.24 EA
Company wide:
0
in stock
Documents & Guides
Occupancy Sensor, Infrared, Ceiling Mount, 360°, White, 24 VDC
Overview
Occupancy Sensor, Infrared, Ceiling Mount, 360°, White, 24 VDC
Ceiling Mount Occupancy Sensor, PIR, 360 Degree, 1500 sq. ft. Coverage, Self-Adjusting, White
Also known as: 078477180587, OSC15-I0W, LEVOSC15I0W
Specifications
| Color: | White |
| Angle: | 360° |
| Color: | White |
| Angle: | 360° |