ETN V48M28F22NVSS General-Purpose T

Item #: 0627509

Cat #: V48M28F22NVSS

UPC: 786680064043

$ 141362.13 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F22NVSS GENERAL-PUR

Overview

C-H V48M28F22NVSS GENERAL-PUR
Also known as: 786680064043, V48M28F22NVSS, CUTV48M28F22NVSS

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120/208Y