Unjacketed Multimedia Composite Cable, CM/CL2

Item #: 0627502

Cat #: 50605099

UPC: 619172058544

Company wide:
0 in stock
Documents & Guides
Unjacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Colors: Black, White, Blue, Gray, Length: 500 ft.

Overview

Unjacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Colors: Black, White, Blue, Gray, Length: 500 ft.
Also known as: 619172058544, 50605099, GNC5060X500RL

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper Coated Steel
Shielding: Quad Shielded
Color: Blue/Gray/Black/White
Length: 500 ft
Conductors: 2
Material: Copper Coated Steel
Color: Blue/Gray/Black/White
Volts AC: 300
Jacket: PVC
Shielding: Quad Shielded