250Amp, 650VDC, Semicndr W/O Indicator

Item #: 0627460

Cat #: LA70Q250-4

UPC: 079458153194

Company wide:
0 in stock
Documents & Guides
250Amp, 650VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

250Amp, 650VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458153194, LA70Q250-4, LFULA70Q2504

Specifications

Amps: 250
Mounting: Bolt
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Amps: 250
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Mounting: Bolt
Type: Semi Conductor Fuse