Filter, Type 12 Replacement, Diameter: 4", Non-Metallic

Item #: 0627418

Cat #: TFLT4UL12

UPC: 783510413194

$ 156.56 EA
Company wide:
3 in stock
Documents & Guides
Filter, Type 12 Replacement, Diameter: 4 Inch, Non-Metallic

Overview

Filter, Type 12 Replacement, Diameter: 4 Inch, Non-Metallic

Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12).

Also known as: 783510413194, TFLT4UL12, HOFTFLT4UL12

Specifications

Color: Light Gray
Material: Aluminum
Finish: Smooth Matte
Color: Light Gray
Finish: Smooth Matte
Material: Aluminum

Customer Reviews

No reviews for this product
(0)