Graphic Panel

Item #: 0627392

Cat #: ELC-GP02

UPC: 782116343119

Call for price
Company wide:
0 in stock
Documents & Guides
ELC Graphics Panel Monochrome 160x32 pixels, 10 Function Keys, Monochrome, 2 Serial Ports, 24V DC Input Power.

Overview

ELC Graphics Panel Monochrome 160x32 pixels, 10 Function Keys, Monochrome, 2 Serial Ports, 24V DC Input Power.
Also known as: 782116343119, ELC-GP02, CUTELCGP02, HMI

Specifications

Type: Graphic Panel
Volts DC: 24
Length: 6.500 in
Height: 2.750 in
Width: 4.750 in
Type: Graphic Panel
Length: 6.500 in
Width: 4.750 in
Volts DC: 24
Height: 2.750 in