ETN S24N48S10 General-Purpose Encap

Item #: 0627369

Cat #: S24N48S10

UPC: 786680062971

$ 3142.97 EA
Company wide:
0 in stock
Documents & Guides
C-H S24N48S10 GENERAL-PURPOSE

Overview

C-H S24N48S10 GENERAL-PURPOSE
Also known as: 786680062971, S24N48S10, CUTS24N48S10

Specifications

Volt Amps: 10kVA
Primary Voltage: 240
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 10kVA
Secondary Voltage: 480 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R