ETN S38N25S07 General-Purpose Encap

Item #: 0627363

Cat #: S38N25S07

UPC: 786680062957

$ 2620.86 EA
Company wide:
0 in stock
Documents & Guides
C-H S38N25S07 GENERAL-PURPOSE

Overview

C-H S38N25S07 GENERAL-PURPOSE
Also known as: 786680062957, S38N25S07, CUTS38N25S07

Specifications

Volt Amps: 7.500kVA
Secondary Voltage: 220
Primary Voltage: 380
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Primary Voltage: 380
Secondary Voltage: 220
IP/NEMA Rating: NEMA 3R