ETN S48N29S03 General-Purpose Encap

Item #: 0627350

Cat #: S48N29S03

UPC: 786680062926

$ 1543.16 EA
Company wide:
0 in stock
Documents & Guides
C-H S48N29S03 GENERAL-PURPOSE

Overview

C-H S48N29S03 GENERAL-PURPOSE
Also known as: 786680062926, S48N29S03, CUTS48N29S03

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 208
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 480
Volt Amps: 3kVA
Type: Dry Type Transformer
Secondary Voltage: 208