ETN Y48D28B15CU General-Purpose Enc

Item #: 0627325

Cat #: Y48D28B15CU

UPC: 786680062797

$ 11352.01 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28B15CU GENERAL-PURPO

Overview

C-H Y48D28B15CU GENERAL-PURPO
Also known as: 786680062797, Y48D28B15CU, CUTY48D28B15CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R