ETN Y48M28T45CUX General-Purpose En

Item #: 0627276

Cat #: Y48M28T45CUX

UPC: 786680062629

$ 21494.57 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T45CUX GENERAL-PURP

Overview

C-H Y48M28T45CUX GENERAL-PURP
Also known as: 786680062629, Y48M28T45CUX, CUTY48M28T45CUX

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R