Y48D09T15TC15 KVA ENCAPS XFMR 3PH 480-120Y/69 115C RISE COPPER

Item #: 0627271

Cat #: Y48D09T15TC

UPC: 786680206818

$ 17355.77 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D09T15TC Y48D09T15TC15

Overview

C-H Y48D09T15TC Y48D09T15TC15
Also known as: 786680206818, Y48D09T15TC, CUTY48D09T15TC

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 69/120Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 69/120Y