4' T8 Wraparound

Item #: 0627265

Cat #: WS-332A-UNV-AD-ICN3P32N-U

UPC: 080083611065

$ 30.07 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
4 Ft. Surface Wrap, (3) 32W T8 Lamps, 120-277V, Advance Ballast

Overview

4 Ft. Surface Wrap, (3) 32W T8 Lamps, 120-277V, Advance Ballast
Also known as: 080083611065, WS-332A-UNV-AD-ICN3P32N-U, METWS332AUNVADICN3

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in