4' Side Mount Strip

Item #: 0627175

Cat #: SM 1 32 MVOLT GEB10IS

UPC: 745977918346

Call for price
Company wide:
0 in stock
Documents & Guides
Side Mount Strip, 4', Single Lamp, 32W, 120-277V, T8, Instant Start Electronic Ballast

Overview

Side Mount Strip, 4', Single Lamp, 32W, 120-277V, T8, Instant Start Electronic Ballast
Also known as: 745977918346, SM 1 32 MVOLT GEB10IS, LITSM132MVOLTGEB10

Specifications

Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Material: Steel
Type: 1-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Material: Steel
Light Technology: Fluorescent
Volts AC: 120, 277
Color: White
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)