V48M28T2216HDDOE 2016 Efficient Transformer

Item #: 0627167

Cat #: V48M28T2216HD

UPC: 786680205828

$ 40657.30 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T2216HD V48M28T2216

Overview

C-H V48M28T2216HD V48M28T2216
Also known as: 786680205828, V48M28T2216HD, CUTV48M28T2216HD

Specifications

Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y