120V AC Smoke Alarm

Item #: 0627151
Cat #: 9120
UPC:
Call for price
Company wide:
0 in stock
Designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.

Overview

Designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.
Also known as: 9120, BRK9120

Specifications

Diameter: 5 3/5 in
Volts AC: 120
Mounting: Surface
Depth: 2 in
Color: White
Diameter: 5 3/5 in
Mounting: Surface
Color: White
Volts AC: 120
Depth: 2 in

Customer Reviews

No reviews for this product
(0)