V48M28T1516TRLS42DOE 2016 Efficient Transformer

Item #: 0627149

Cat #: V48M28T1516TRLS42

UPC: 786680205750

$ 5144.64 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T1516TRLS42 V48M28T

Overview

C-H V48M28T1516TRLS42 V48M28T
Also known as: 786680205750, V48M28T1516TRLS42, CUTV48M28T1516TRLS

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y