V48M28F4916AFCUOSDOE 2016 Efficient Transformer

Item #: 0627147

Cat #: V48M28F4916AFCUOS

UPC: 786680205743

$ 54306.54 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916AFCUOS V48M28F

Overview

C-H V48M28F4916AFCUOS V48M28F
Also known as: 786680205743, V48M28F4916AFCUOS, CUTV48M28F4916AFCU

Specifications

Volt Amps: 150kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y