ETN Y48D28T15CUSS-50C General-Purpo

Item #: 0627128

Cat #: Y48D28T15CUSS-50C

UPC: 786680060939

$ 34138.38 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T15CUSS-50C GENERAL

Overview

C-H Y48D28T15CUSS-50C GENERAL
Also known as: 786680060939, Y48D28T15CUSS-50C, CUTY48D28T15CUSS50

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R