CCTV Power Supply

Item #: 0627125

Cat #: ALTV2416600UL

UPC: 782239939107

$ 562.45 EA
Company wide:
0 in stock
ALTV2416600UL CCTV Power Supply, 16 Fused Outputs, 24VAC/28VAC @25A, 115VAC, BC300 Enclosure

Overview

ALTV2416600UL CCTV Power Supply, 16 Fused Outputs, 24VAC/28VAC @25A, 115VAC, BC300 Enclosure

ALTV2416600UL provides 24VAC or 28VAC distributed via Sixteen (16) fuse protected outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: 782239939107, ALTV2416600UL, ALXALTV2416600UL

Specifications

Type: Power Supply
Mounting: Surface, Wall
Volts AC: 115
Type: Power Supply
Volts AC: 115
Mounting: Surface, Wall