Vs Premium Jigsaw 6.5a - Keyless

Item #: 0627101

Cat #: DW331K

UPC: 028877452050

Company wide:
0 in stock
Documents & Guides
Current: 6.5a, Strokes/minute: 500 To 3100spm, Stroke Length: 1in, Keyless Bladeclamp: Yes, Dust Blower: Yes, Orbital Action: 4-position, Tool Weight: 6.4lb, Includes: Blades, Heavy-duty Kit Box

Overview

Current: 6.5a, Strokes/minute: 500 To 3100spm, Stroke Length: 1in, Keyless Bladeclamp: Yes, Dust Blower: Yes, Orbital Action: 4-position, Tool Weight: 6.4lb, Includes: Blades, Heavy-duty Kit Box

The DEWALT DW331K has a 6.5 amp motor and four position orbital action enabling the DW331K jigsaw to make fast cuts through hardwoods, thin gauge metals, plastics and fiberglass. The saw delivers accurate, perpendicular cuts without engaging any additional buttons or blade clamping devices. The XL keyless blade clamp lever is located on the front of the unit where it can be reached with ease and offer quick blade changes for maximized productivity. The shoe bevels to 45° and includes a no-mar shoe cover to protect materials from scratching.

Also known as: 028877452050, DW331K, DEWDW331K

Specifications

Type: Corded
Type: Corded