General-Purpose Encapsulated Transformer

Item #: 0627094

Cat #: S27N12S01

UPC: 786680060632

$ 799.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12S01 GENERAL-PURPOSE

Overview

C-H S27N12S01 GENERAL-PURPOSE
Also known as: 786680060632, S27N12S01, CUTS27N12S01

Specifications

Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
Primary Voltage: 277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R