V48M28B4916CULS45DOE 2016 Efficient Transformer

Item #: 0627080

Cat #: V48M28B4916CULS45

UPC: 786680205408

$ 39854.89 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4916CULS45 V48M28B

Overview

C-H V48M28B4916CULS45 V48M28B
Also known as: 786680205408, V48M28B4916CULS45, CUTV48M28B4916CULS

Specifications

Volt Amps: 150kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y