V49M28F4916OSDOE 2016 Efficient Transformer

Item #: 0627079

Cat #: V49M28F4916OS

UPC: 786680205392

$ 21224.45 EA
Company wide:
0 in stock
Documents & Guides
C-H V49M28F4916OS V49M28F4916

Overview

C-H V49M28F4916OS V49M28F4916
Also known as: 786680205392, V49M28F4916OS, CUTV49M28F4916OS

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480 Delta