V48M28B4516CUSSDOE 2016 Efficient Transformer

Item #: 0627069

Cat #: V48M28B4516CUSS

UPC: 786680205347

$ 19108.07 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4516CUSS V48M28B45

Overview

C-H V48M28B4516CUSS V48M28B45
Also known as: 786680205347, V48M28B4516CUSS, CUTV48M28B4516CUSS

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y