V48M28T4516CUDNESDOE 2016 Efficient Transformer

Item #: 0627062

Cat #: V48M28T4516CUDNES

UPC: 786680205309

$ 19335.16 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T4516CUDNES V48M28T

Overview

C-H V48M28T4516CUDNES V48M28T
Also known as: 786680205309, V48M28T4516CUDNES, CUTV48M28T4516CUDS

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y