V48M28T4516CUESSRDOE 2016 Efficient Transformer

Item #: 0627060

Cat #: V48M28T4516CUESSR

UPC: 786680205293

$ 12718.78 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T4516CUESSR V48M28T

Overview

C-H V48M28T4516CUESSR V48M28T
Also known as: 786680205293, V48M28T4516CUESSR, CUTV48M28T4516CUER

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y