V48M28F4516CUDNESDOE 2016 Efficient Transformer

Item #: 0627058

Cat #: V48M28F4516CUDNES

UPC: 786680205286

$ 24593.09 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4516CUDNES V48M28F

Overview

C-H V48M28F4516CUDNES V48M28F
Also known as: 786680205286, V48M28F4516CUDNES, CUTV48M28F4516CUDN

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y