3PH 480V 100KVAR RB CAP 43C

Item #: 0627050

Cat #: C488G100RB643C

UPC: 662019619613

Call for price
Company wide:
0 in stock
Documents & Guides
3PH 480V 100KVAR RB CAP 43C

Overview

3PH 480V 100KVAR RB CAP 43C
Also known as: 662019619613, C488G100RB643C, ABBC488G100RB643C

Specifications

Phase: 3
Volts AC: 480
Size: 100 Kvar
Phase: 3
Size: 100 Kvar
Volts AC: 480

Customer Reviews

No reviews for this product
(0)