V48M47F4916CUESLS45DOE 2016 Efficient Transformer

Item #: 0627038

Cat #: V48M47F4916CUESLS45

UPC: 786680205231

$ 41060.93 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M47F4916CUESLS45 V48M4

Overview

C-H V48M47F4916CUESLS45 V48M4
Also known as: 786680205231, V48M47F4916CUESLS45, CUTV48M47F4916CUES

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 277/480Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 277/480Y