V48M28F4916CUESLS47DOE 2016 Efficient Transformer

Item #: 0627037

Cat #: V48M28F4916CUESLS47

UPC: 786680205224

$ 35504.83 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916CUESLS47 V48M2

Overview

C-H V48M28F4916CUESLS47 V48M2
Also known as: 786680205224, V48M28F4916CUESLS47, CUTV48M28F4916CUE7

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y