Wire Duct Cover, 2"/6ft, Gray

Item #: 0627030
Cat #: 181-92005
UPC: 089306292104
$ 1.70 FT
Company wide:
359 in stock
Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, Gray

Overview

Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, Gray
Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).
Also known as: 089306292104, 181-92005, TYN18192005

Specifications

Width: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)