V48M28F4916CUOSDOE 2016 Efficient Transformer

Item #: 0627026

Cat #: V48M28F4916CUOS

UPC: 786680205194

$ 31398.74 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916CUOS V48M28F49

Overview

C-H V48M28F4916CUOS V48M28F49
Also known as: 786680205194, V48M28F4916CUOS, CUTV48M28F4916CUOS

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y