V48M28F4916LS45DOE 2016 Efficient Transformer

Item #: 0627023

Cat #: V48M28F4916LS45

UPC: 786680205187

$ 22267.82 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916LS45 V48M28F49

Overview

C-H V48M28F4916LS45 V48M28F49
Also known as: 786680205187, V48M28F4916LS45, CUTV48M28F4916LS45

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y