V48M28B4916S6TRDOE 2016 Efficient Transformer

Item #: 0627022

Cat #: V48M28B4916S6TR

UPC: 786680205170

$ 37073.88 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4916S6TR V48M28B49

Overview

C-H V48M28B4916S6TR V48M28B49
Also known as: 786680205170, V48M28B4916S6TR, CUTV48M28B4916S6TR

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y