V48M28B4916S6DOE 2016 Efficient Transformer

Item #: 0627019

Cat #: V48M28B4916S6

UPC: 786680205163

$ 35623.99 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4916S6 V48M28B4916

Overview

C-H V48M28B4916S6 V48M28B4916
Also known as: 786680205163, V48M28B4916S6, CUTV48M28B4916S6

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y