DOE 2016 EFFICIENT TRANSFORMER

Item #: 0627014

Cat #: V48M60T4916

UPC: 786680205149

$ 18555.01 EA
Company wide:
0 in stock
Documents & Guides
DOE 2016 EFFICIENT TRANSFORMER

Overview

DOE 2016 EFFICIENT TRANSFORMER
Also known as: 786680205149, V48M60T4916, CUTV48M60T4916

Specifications

Volt Amps: 150kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 600
Volt Amps: 150kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 600