V48M28T4916SRLS47DOE 2016 Efficient Transformer

Item #: 0627012

Cat #: V48M28T4916SRLS47

UPC: 786680205132

$ 33083.74 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T4916SRLS47 V48M28T

Overview

C-H V48M28T4916SRLS47 V48M28T
Also known as: 786680205132, V48M28T4916SRLS47, CUTV48M28T4916SRLS

Specifications

Volt Amps: 150kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y