MOLD,CABLE TO VERT STL, VERT TAP UP

Item #: 0626994

Cat #: VFC2GV3C

UPC: 782856252412

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VF, Steel Pipe, 2/0 Concentric, 2"û4" Pipe

Overview

Cable to Steel, VF, Steel Pipe, 2/0 Concentric, 2"û4" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856252412, VFC2GV3C, CADVFC2GV3C

Specifications

Family / Style: VF
Family / Style: VF