V48M28T4516ZZDOE 2016 Efficient Transformer

Item #: 0626965

Cat #: V48M28T4516ZZ

UPC: 786680204982

$ 6228.67 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T4516ZZ V48M28T4516

Overview

C-H V48M28T4516ZZ V48M28T4516
Also known as: 786680204982, V48M28T4516ZZ, CUTV48M28T4516ZZ

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y