Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 8"

Item #: 0626937

Cat #: B121008CH

UPC: 786725332021

Company wide:
0 in stock
Junction Box, NEMA 12, Continuous Hinge, Wall Mount, 12 x 10 x 8 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge, Wall Mount, 12 x 10 x 8 Inch, Steel/Gray Powder Coat
Also known as: 786725332021, B121008CH, WIEB121008CH

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.

Specifications

Height: 12 in
Depth: 8 in
Width: 10 in
Material: Carbon Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Height: 12 in
Width: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 8 in
Material: Carbon Steel
Standards: California Proposition 65