NM ENTRANCE END FITTING 40N IVORY

Item #: 0626932

Cat #: 40N2F21V

UPC: 786776136647

$ 24.37 EA
Company wide:
0 in stock
FiberReady divided fitting to feed 40N2 Series Raceway. Includes 3/4", 1", 1 1/4", and 1 1/2" trade size Kos on back and top. Ivory

Overview

FiberReady divided fitting to feed 40N2 Series Raceway. Includes 3/4", 1", 1 1/4", and 1 1/2" trade size Kos on back and top. Ivory
Also known as: 786776136647, 40N2F21V, WMD40N2F21V

Specifications

Length: 7 5/16 in
Color: Ivory
Material: PVC
Length: 7 5/16 in
Material: PVC
Color: Ivory