NM RACEWAY COVER 40N IVORY

Item #: 0626929

Cat #: 40N2C08V

UPC: 786776136357

$ 3.70 FT
Company wide:
0 in stock

Overview

Use with 40N2B08 Base. Available in 8' (2.4m) lengths, packed 48' (14.6m) per carton. Finish - Ivory
Also known as: 786776136357, 40N2C08V, WMD40N2C08V

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory