Time Switch, 7 Day, Astronomic, SPST, NEMA 1, 30A, 120-277VAC

Item #: 0626914

Cat #: ET8015C

UPC: 078275089754

$ 452.07 EA
Company wide:
0 in stock
Time Switch, 7 Day, Astronomic, SPST, NEMA 1, 30 Amp, 120-277VAC

Overview

Time Switch, 7 Day, Astronomic, SPST, NEMA 1, 30 Amp, 120-277VAC

The 7D 30A SPST ASTRO 120-277V NEMA1 This 7-Day Astronomic Time Switch featuresindependent 7-Day programming to provide flexibility for applications where loadswitching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 ON/28 OFF (56 events) can be preset toautomatically repeat. Each event can be applied to any combo of

Also known as: 078275089754, ET8015C, IMTET8015C

Specifications

Type: Astronomic, SPST, Electronic
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 1
Range: 7 day