Clear, 3/4" Thin Wall Heat Shrink

Item #: 0626892

Cat #: FP0.750CR200'L

UPC: 054007085317

$ 1.46 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: .750 Inch, Recovered Insulation Diameter: .375 Inch, Tube Length: 200 ft Spool . Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: .750 Inch, Recovered Insulation Diameter: .375 Inch, Tube Length: 200 ft Spool . Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007085317, FP0.750CR200'L, MMMFP30134CLRX200

Specifications

Diameter: 3/4 in
Color: Clear
Volts AC: 600
Length: 200 ft
Diameter: 3/4 in
Volts AC: 600
Color: Clear
Length: 200 ft